
, Direct Replacement 120VAC 60Hz World Series Magnetic Control Coil 3TY7483-0AK6
Mfr # B3TY7483-0AK6
Zoro # G715537034
product price: $56.19
/eaKey Features
Coil Volts
120VAC
Hz
60Hz
Depth
2.25 in
Length (In.)
4.25 in
Width (In.)
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3TY7483-0AK6
Zoro #
G715537034
UPC #
651770327257
Country of Origin
China
Dimensions
Depth
2.25 in
Length (In.)
4.25 in
Width (In.)
2.25 in
Details
Coil Volts
120VAC
Hz
60Hz
Description
3TY7483-0AK6, control coil, 120VAC 60Hz, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.