, Direct Replacement 265/277VAC 40-400Hz TeSys F Magnetic Control Coil LX1FL280

  • Mfr # BLX1FL280

  • Zoro # G415536290


product price:  $1,463.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
265/277VAC
Hz
40-400Hz
Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1FL280
Zoro #
G415536290
UPC #
701649307191
Country of Origin
China

Dimensions

Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
8.75 in

Details

Coil Volts
265/277VAC
Hz
40-400Hz

Description

LX1FL280, control coil, 265/277VAC 40-400Hz, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.