Zoro Homepage

, Direct Replacement 32VAC 50Hz TeSys D Magnetic Control Coil LX1D6C5

  • Mfr # BLX1D6C5

  • Zoro # G215536575


product price: $60.25
/ea

Key Features

Coil Volts
32VAC
Hz
50Hz
Depth
2.5 in
Length (In.)
4.25 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1D6C5
Zoro #
G215536575
UPC #
765042477998
Country of Origin
China

Dimensions

Depth
2.5 in
Length (In.)
4.25 in
Width (In.)
2.5 in

Details

Coil Volts
32VAC
Hz
50Hz

Description

LX1D6C5, control coil, 32VAC 50Hz, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.