, Direct Replacement 3P 300A NEMA Size 4.5 World Series Contact Kit 3TY7550-0A

  • Mfr # B3TY7550-0A

  • Zoro # G415537037


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Number of Poles
3P
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3TY7550-0A
Zoro #
G415537037
UPC #
651770331810
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in

Details

Number of Poles
3P

Description

3TY7550-OA, replacement contact kit, 3P, 300A, NEMA size 4.5, Siemens World Series


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.