Zoro Homepage

, Direct Replacement 440VAC 60Hz A-Line Magnetic Control Coil ZA185-86

  • Mfr # BZA185-86

  • Zoro # G115536897


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Coil Volts
440VAC
Hz
60Hz
Length (In.)
5.5 in
Depth
2.5 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZA185-86
Zoro #
G115536897
UPC #
792348520806
Country of Origin
China

Dimensions

Length (In.)
5.5 in
Depth
2.5 in
Width (In.)
2.5 in

Details

Coil Volts
440VAC
Hz
60Hz

Description

ZA185-86, control coil, 440VAC 60Hz, ABB A-Line Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.