, Direct Replacement 500A 600V 3P with 120VAC Closing Coil for TeSys F Contactor LC1F400G6

  • Mfr # BLC1F400G6

  • Zoro # G815540439


product price:  $1,886.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Coil Volts
120VAC
Number of Poles
3P
Width
10 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC1F400G6
Zoro #
G815540439
UPC #
651770328810
Country of Origin
China

Dimensions

Width
10 in
Depth
10 in

Details

Hz
50/60Hz
Coil Volts
120VAC
Number of Poles
3P

Description

LC1F400G6, 500A, 3P, 600VAC contactor, 120VAC control coil, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.