, Direct Replacement 550/600VAC 40-400Hz TeSys F Magnetic Control Coil LX1FJ600

  • Mfr # BLX1FJ600

  • Zoro # G715536822


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
550/600VAC
Hz
40-400Hz
Length (In.)
8.75 in
Depth
4.5 in
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLX1FJ600
Zoro #
G715536822
UPC #
701649307023
Country of Origin
China

Dimensions

Length (In.)
8.75 in
Depth
4.5 in
Width (In.)
4.5 in

Details

Coil Volts
550/600VAC
Hz
40-400Hz

Description

LX1FJ600, control coil, 550/600VAC 40-400Hz, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.