Zoro Homepage

IEC Overload Relay, 1NO/1NC, 1 A Min current, 1.6 A Max current, 690 V

  • Mfr # B3UA55-00-1A

  • Zoro # G415543144


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
1.6 A
Trip Class
10A
Frame Size
B3TF34, B3TF35, B3TF44, B3TF45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3UA55-00-1A
Zoro #
G415543144
UPC #
651770327882
Country of Origin
China

Dimensions

Frame Size
B3TF34, B3TF35, B3TF44, B3TF45
Width
3.25 in
Depth
3.25 in
Length
4 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
1.6 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
IEC60947-4-1 VDE0660

Description

3UA55-00-1A, overload relay, rated 1 - 1.6 amps, Siemens World Series motor controls
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.