Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Overload Relay, 1NO/1NC, 2.5 A Min current, 4 A Max current, 690 V

  • Mfr # B3UA50-00-1E

  • Zoro # G515543297


product price: $68.85
/ea

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
2.5 A
Maximum Overload Relay Current Setting
4:00 AM
Trip Class
10A
Frame Size
B3TF30, B3TF31, B3TF40, B3TF41, B3TB40, B3TB41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3UA50-00-1E
Zoro #
G515543297
UPC #
651770327554
Country of Origin
China

Dimensions

Frame Size
B3TF30, B3TF31, B3TF40, B3TF41, B3TB40, B3TB41
Width
3.5 in
Depth
3.5 in
Length
4.25 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
2.5 A
Maximum Overload Relay Current Setting
4:00 AM
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
IEC60947-4-1 VDE0660
Trip Clss
10A

Description

3UA50-00-1E, overload relay, rated 2.5 - 4 amps, Siemens World Series motor controls
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.