Shop BRAH ELECTRIC
See all product information
Create Account
IEC Overload Relay, 1NO/1NC, 8 A Min current, 12.5 A Max current, 690 V
- Mfr # B3UA52-00-1K
- Zoro # G715543301
product price:
$
86.45
/ea
Key Features
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
8 A
Maximum Overload Relay Current Setting
12.5 A
Trip Class
10A
Frame Size
B3TF32, B3TF33, B3TF42, B3TF43, B3TB42, B3TB43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3UA52-00-1K
- Zoro #
- G715543301
- UPC #
- 651770327776
- Country of Origin
- China
- Item
- IEC Overload Relay
- Auxiliary Contact Form
- 1NO/1NC
- Minimum Overload Relay Current Setting
- 8 A
- Maximum Overload Relay Current Setting
- 12.5 A
- Trip Class
- 10A
- Overload Protection Type
- Thermal
- Maximum Voltage Rating
- 690V
- Standards
- IEC60947-4-1 VDE0660
- Trip Clss
- 10A
Dimensions
- Frame Size
- B3TF32, B3TF33, B3TF42, B3TF43, B3TB42, B3TB43
- Width
- 3.5 in
- Depth
- 3.5 in
- Length
- 4.25 in
Description
3UA52-00-1K, overload relay, rated 8 - 12.5 amps, Siemens World Series motor controls
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.