Zoro Homepage

MCC Stab Assembly, 150A 600VAC, For Use With Type W MCC Buckets & Motor Control Centers

  • Mfr # MCCSTAB-WH-W-150A

  • Zoro # G215544990


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCSTAB-WH-W-150A
Zoro #
G215544990
UPC #
651770326885
Country of Origin
China

Details

Voltage
600V
Amps
150 A

Description

MCCSTAB-WH-W-150A, type W, motor control part, mcc stab assemblies, rated for 150A 600VAC service, complete with cable connectors, suitable for use with type W MCC buckets and motor control centers complete with four wire flexible cable connectors with 30 leads
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.