
Mechanical Lug, 1/0 AWG Max, 1 Conductor, 1/4 in Stud, Aluminum, Copper
Mfr # CK3L
Zoro # G315544821
product price: $950.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Lay-in-Lug
Length
7 in
Width
5 in
Head Style
Slotted
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK3L
Zoro #
G315544821
UPC #
701649314281
Country of Origin
China
Dimensions
Length
7 in
Width
5 in
For Stud Size
1/4 in
Tongue Width
0.63 in
For Maximum Wire Size
1/0 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
For Minimum Wire Size
14 AWG
Hole Diameter
0.28 in
Tongue Length
0.80 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Details
Item
Mechanical Lug
Connector Type
Lay-in-Lug
Head Style
Slotted
Standards
CSA Certified, UL Listed
Body Material
Aluminum, Copper
Number of Conductors
1
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Description
46966, 3 barrel lug terminal kit, suitable with Merlin Gerin CK frame molded case circuit breakers
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.