, Replacement 110A 600V 3P with 110/120VAC Coil for World Series Contactor 3TF5022-0AK6

  • Mfr # B3TF5022-0AK6

  • Zoro # G515540371


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
110/120VAC
Hz
50/60Hz
Depth
7.5 in
Width
7.5 in
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3TF5022-0AK6
Zoro #
G515540371
UPC #
651770324423
Country of Origin
China

Dimensions

Depth
7.5 in
Width
7.5 in

Details

Coil Volts
110/120VAC
Hz
50/60Hz
Number of Poles
3P

Description

3TF5022-0AK6, 110A, 3P, 600VAC contactor, 110/120VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.