, Replacement 20A 600V 3P with 240VAC Closing Coil for TeSys K Contactor LC1K0910-U7

  • Mfr # BLC1K0910-U7

  • Zoro # G015539608


product price:  $63.49
/ea

Key Features

Depth
2.5 in
Coil Volts
240VAC
Hz
50/60Hz
Number of Poles
3P
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC1K0910-U7
Zoro #
G015539608
UPC #
792348517882
Country of Origin
China

Dimensions

Depth
2.5 in
Width
2.5 in

Details

Coil Volts
240VAC
Hz
50/60Hz
Number of Poles
3P

Description

LC1K0910-U7, 20A, 3P, 600VAC contactor, 240VAC control coil, Telemecanique TeSys K
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.