
, Replacement 45A 600V 3P with 24VAC Coil for World Series Contactor 3TF4622-0AC2
Mfr # B3TF4622-0AC2
Zoro # G415540556
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Hz
50/60Hz
Depth
7 in
Coil Volts
24VAC
Number of Poles
3P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3TF4622-0AC2
Zoro #
G415540556
UPC #
651770324256
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Details
Hz
50/60Hz
Coil Volts
24VAC
Number of Poles
3P
Description
3TF4622-0AC2, 45A, 3P, 600VAC contactor, 24VAC control coil, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.