, Replacement 45A 600V 3P with 480VAC Coil for World Series Contactor 3TF4622-0AV0

  • Mfr # B3TF4622-0AV0

  • Zoro # G215540480


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Coil Volts
480VAC
Hz
50/60Hz
Number of Poles
3P
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3TF4622-0AV0
Zoro #
G215540480
UPC #
651770324287
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in

Details

Coil Volts
480VAC
Hz
50/60Hz
Number of Poles
3P

Description

3TF4622-0AV0, 45A, 3P, 600VAC contactor, 480VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.