, Replacement 50A 600V 3P with 480VAC Closing Coil for Sirius Contactor 3RT1036-1AV61

  • Mfr # B3RT1036-1AV61

  • Zoro # G015540437


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Coil Volts
480VAC
Width
5 in
Depth
5 in
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3RT1036-1AV61
Zoro #
G015540437
UPC #
651770325567
Country of Origin
China

Dimensions

Width
5 in
Depth
5 in

Details

Number of Poles
3P
Coil Volts
480VAC
Hz
50/60Hz

Description

3RT1036-1AV61, 50A, 3P, 600VAC contactor, 480VAC control coil, Siemens Sirius
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.