Zoro Homepage

, Replacement ACSB1G Conversion Kit, Converts from Armor Clad, Spectra Low-Amp to Spectra Series

  • Mfr # SB1

  • Zoro # G615544910


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
30 A - 100 A
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
SB1
Zoro #
G615544910
UPC #
701649312195
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

100 amp, 600 volt, bus plug conversion kit, with ground, converts General Electric Armor Clad and Spectra Low-Amp Series into Spectra Series, for use with breaker type and fusible type bus plugs, amperages 30A - 100A, accepts OEM General Electric models AC, SL and SB, as well as BRAH Electric types BEC, BEL and BEB, compatible with General Electric OEM ACSB1G and SLSB1G
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products