Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement for 08SB400 SB Series 400A Rating Plug with 800A Sensor

  • Mfr # BE-08SB400

  • Zoro # G415542819


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Depth
0.625 in
Width
0.625 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-08SB400
Zoro #
G415542819
UPC #
701649312539
Country of Origin
China

Dimensions

Depth
0.625 in
Width
0.625 in
Length
2.5 in

Description

08SB400, 400 amp rating plug, for use with 800 amp sensor, direct substitute, suitable for use with Siemens SBS, SBA, SBH insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.