Zoro Homepage

, Replacement for 55592 120VAC Shunt Trip For Use With Compact CM Size 800A - 3200A

  • Mfr # BE-CMST120VAC

  • Zoro # G115545004


product price: $2,486.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Amps
800 A - 3200 A
Width
2 in
Height
2 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-CMST120VAC
Zoro #
G115545004
UPC #
765042480462
Country of Origin
China

Dimensions

Width
2 in
Height
2 in
Length
4 in

Details

Voltage
120VAC
Amps
800 A - 3200 A

Description

BE-CMST120VAC, 120VAC 60 hertz shunt trip, direct substitute, suitable with Merlin Gerin CM frame, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.