Zoro Homepage

Replacement for 685654CC 110/127VAC 100/110VDC Coils, For Type MP Size 800A-5000A Circuit Breakers

  • Mfr # BE-685654CC

  • Zoro # G215536995


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
100/110VDC
Hz
50/60Hz
Voltage
110/127VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-685654CC
Zoro #
G215536995
UPC #
701649313406
Country of Origin
China

Details

Coil Volts
100/110VDC
Hz
50/60Hz
Voltage
110/127VAC

Description

685654CC, 110/127VAC, 100/110VDC closing coil, direct substitute, suitable for Merlin Gerin Masterpact, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.