Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement for ARP063 ARP Series 63% Max Amperage Sensor Rating Plug MicroLogic Series 3B

  • Mfr # BARP063

  • Zoro # G415542598


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Width
1 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARP063
Zoro #
G415542598
UPC #
699252502983
Country of Origin
China

Dimensions

Depth
0.5 in
Width
1 in
Length
1.25 in

Description

ARP063, 63% max amperage sensor rating plug, direct substitute, suitable for use with Square D MicroLogic Series 3B trip units, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.