Replacement for TPST12 120/240VAC Shunt Trip For TRLA, TRLL, TRPA, TRPP, TRL, TRP, Size 800A-2000A

  • Mfr # BE-TPST12

  • Zoro # G215544938


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
Amps
800 A - 200 A
Length
6 in
Height
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TPST12
Zoro #
G215544938
UPC #
701649313628
Country of Origin
China

Dimensions

Length
6 in
Height
7 in
Width
7 in

Details

Voltage
120/240VAC
Amps
800 A - 200 A

Description

TPST12, 120/240VAC shunt trip, direct substitute, suitable with General Electric Power Break I, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.