Zoro Homepage

Replacement for TPUV1 120VAC Undervoltage Release Power Break I Small Frame Size 800A-2000A

  • Mfr # BE-TPUV1

  • Zoro # G415544868


product price: $2,295.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Amps
800 A - 200 A
Length
3 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TPUV1
Zoro #
G415544868
UPC #
701649313833
Country of Origin
China

Dimensions

Length
3 in
Height
4 in
Width
4 in

Details

Voltage
120VAC
Amps
800 A - 200 A

Description

TPUV1, direct substitute, 120VAC UVR undervoltage release coil, suitable for General Electric Power break I insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.