Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement TR40B3000 MicroVersaTrip+ 3000A Rating Plug with 4000A Sensor

  • Mfr # BE-TR40B3000

  • Zoro # G315542568


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Width
1 in
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TR40B3000
Zoro #
G315542568
UPC #
630937034702
Country of Origin
China

Dimensions

Depth
1 in
Width
1 in
Length
1.375 in

Description

TR40B3000, 3000 amp rating plug, for use with 4000 amp sensor, direct substitute, suitable for use with GE MicroVersaTrip Plus, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.