, Replacement UV463 XL-U Series Type UV 100A 600V 4W Fusible Type Bus Plug

  • Mfr # BUV3610N

  • Zoro # G315542681


product price:  $2,319.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Voltage
600V
Width
13 in
Depth
13 in
Cable Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUV3610N
Zoro #
G315542681
UPC #
699252505120
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Cable Length
21 in

Details

Amps
100 A
Voltage
600V

Description

UV463, 100 amp, 600 volt, 3 phase, 4 wire, fusible style bus plug, substitute for ITE / Siemens XL-U Universal Series industrial busway systems


  • • Patented internal 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
  • • Optional integrated wireless power monitoring.
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.