SRPK1200A900, replacement Spectra rating plugs rated for 900A, 1200A sensor - SKDA, SKHA, SKLA, SKPA
- Mfr # BE-SRPK1200A900
- Zoro # G215542989
product price:
$
175.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Width
2 in
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE-SRPK1200A900
- Zoro #
- G215542989
- UPC #
- 701649316605
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Width
- 2 in
- Length
- 2.75 in
Description
SRPK1200A900, BRAH Electric, direct replacement/aftermarket rating plugs for GE Spectra Series rating plugs , rated for 900A, 1200A sensor, installable in 1200A - SKDA,SKHA,SKLA,SKPA molded case circuit breakers
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.