This item is Discontinued.

Bramley Hand Shear, 5 in. L, Mild Steel, 16 ga. HS4

Hand Shear, 5 in. L, Mild Steel, 16 ga. (Discontinued)

  • Mfr # HS4
  • Zoro # G6900896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS4
Zoro #
G6900896
UPC #
-
Country of Origin
New Zealand

Dimensions

Length of Cut (In.)
5
Length of Blade (In.)
6

Details

Capacity of Mild Steel (Gauge)
16
Cutting Flat (In.)
2-3/8 x 7/32
Cutting Capacity Round (In.)
7/16
Application
For Shearing Sheet Metal and Flat Bars
Construction
Mild Steel
Shear Bed
Precision Ground
Handle
25"
Features
Steel Blades, Balance Spring, Blade Adjustment
Item
Hand Shear

Description

Hand Shear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.