Zoro Homepage

Hp Evdy Adh Gloss Polyp 42Inx75Ft, PK2

  • Mfr # C0F29A

  • Zoro # G1026598


product price: $531.99
/pk 2, $266.00/ea
Free Shipping & Returns

Key Features

Sheet Size
42" x 75 ft
Brightness
87.5
Features
Smudge Resistant
Material
Polypropylene
Grammage
140 g/m²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0F29A
Zoro #
G1026598
UPC #
848412012927
Country of Origin
Unknown

Dimensions

Sheet Size
42" x 75 ft
Core Diameter
2"
Sheet Thickness
7.10 mil

Details

Item
Polypropylene Banner
Brightness
87.5
Features
Smudge Resistant
Material
Polypropylene
Grammage
140 g/m²
Print Technology
Inkjet
Surface Finish
Glossy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.