
Hp Universal Heavyweight Coated Paper - 42In X100Ft
Mfr # Q1414B
Zoro # G0660400
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 100 ft
Brightness
97
Surface Finish
Matte
Grammage
131 g/m²
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1414B
Zoro #
G0660400
UPC #
848412015942
Country of Origin
Unknown
Dimensions
Sheet Size
42" x 100 ft
Details
Item
Coated Paper
Brightness
97
Surface Finish
Matte
Grammage
131 g/m²
Print Technology
Inkjet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.