
Brandstand® CubieFlip® Concealable Flush Mount Desk Power Grommet - 3 AC Power Outlets - 2 USB Charging Ports - Silver (Discontinued)
- Mfr # BP8808-CF-SILVER
- Zoro # G704202257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP8808-CF-SILVER
Zoro #
G704202257
UPC #
-
Country of Origin
United States
Dimensions
Height
2.25" Inches
Width
7.7" Inches
Cord Length
72"
Details
Item
In Desk Power Outlet
Color
Silver
Number of Outlets
3 x 110 V
Includes
Installation Template
Description
Brandstand CubieFlip Concealable Flush Mount Power Grommet presents a sleek in-desk power and charging solution for the hotel guest room, business center or lobby space. The anodized aluminum housing provides a more architectural presentation and power is easily accessed with the flip of the lid. The included decorative brushed aluminum faceplate provides a textural counterpoint. Concealable Flush Mount Power Grommet offers 3 Power Outlets and 2 USB Charging Ports as well as a pass-through plug. Concealable Flush Mount Power Grommet also provides complete surge and overcurrent protection. Under surface mounting brackets and hardware included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.