96 MICROWELL PLATE FLAT BTTM, PK100
- Mfr # 781602
- Zoro # G3900423
product price:Â
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns
Key Features
Color
Transparent
Material
PS Polymer
Type
Non-Sterile
Size
96-well
Volume
350 micron L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781602
- Zoro #
- G3900423
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 96-well
Details
- Item
- 96-Well Standard Microplate
- Color
- Transparent
- Material
- PS Polymer
- Type
- Non-Sterile
- Volume
- 350 micron L
- Style
- Flat
- Accessory Type
- 96-Well Standard Microplate
Description
96-Well Standard Microplate, Size 96-well, Color Transparent, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.