PPTTR SGL CHNNL 0.1-1UL

  • Mfr # 2704768

  • Zoro # G2057440


product price:  $288.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Accuracy
+/-2%
Product Type
Pipettor
Accuracy - Minimum
-2 %
Capacity - Maximum
1 ul
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2704768
Zoro #
G2057440
UPC #
-
Country of Origin
Unknown

Details

Material
Plastic
Accuracy
+/-2%
Item
Pipettor
Product Type
Pipettor
Accuracy - Minimum
-2 %
Capacity - Maximum
1 ul
Accuracy - Maximum
2 %
Capacity - Minimum
0.1 ul

Description

Pipettor, Plastic, Accuracy +/-2 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.