Transferpette pipette, 0.5-5mL
- Mfr # 2704184
- Zoro # G2053119
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Size
5mL
Material
Corrosion resistant
Color
Red
Resolution
10uL
Accuracy
0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2704184
- Zoro #
- G2053119
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Corrosion resistant
- Color
- Red
- Resolution
- 10uL
- Item
- Transferpette pipette,0.5-5mL
- Accuracy
- 0.5%
Dimensions
- Size
- 5mL
Description
Transferpette pipette,0.5-5mL, Size 5mL, Corrosion resistant, Red, Resolution 10uL, Accuracy 0.5 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.