Transferpette pipette, 20-200uL
- Mfr # 2704178
- Zoro # G2054205
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Size
200uL
Material
Corrosion resistant
Color
Yellow
Resolution
1uL
Accuracy
0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2704178
- Zoro #
- G2054205
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 200uL
Details
- Material
- Corrosion resistant
- Color
- Yellow
- Resolution
- 1uL
- Accuracy
- 0.5%
- Item
- Transferpette pipette,20-200uL
Description
Transferpette pipette,20-200uL, Size 200uL, Corrosion resistant, Yellow, Resolution 1uL, Accuracy 0.5 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.