Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # I-2022
- Zoro # G922796361
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Sensitivity
0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
Test Parameters
Ozone
Range
0 to 0.75 ppm
Product Type
Water Quality Test Kit
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-2022
- Zoro #
- G922796361
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
- Test Parameters
- Ozone
- Item
- Water Quality Test Kit
- Range
- 0 to 0.75 ppm
- Product Type
- Water Quality Test Kit
- Number of Tests
- 30
- Includes
- (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Ampoules
Description
Water Quality Test Kit, Range 0 to 0.75 ppm, Sensitivity 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM, Number of Tests 30, Standards Not Applicable, Includes (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Ampoules
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.