Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000-955-116
Zoro #
G4555634
UPC #
643749302655
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
For Use With
Ultrasonics Cleaner
Item
Industrial Strength Cleaner
Recommended Dilution
12 to 13% Dilution
Fragrance
Butyl
Flash Point
None
VOC Content
6.5
RTU Yield per Container
7.7 Gallons of 13% Solution
For Use On
Ultrasonic Cleaners
Color
Clear
Case Quantity
4 gal.
Container Type
Bottle
pH
8.00 to 10.00
Product Type
Industrial Strength Cleaner
Active Ingredients
Blend of liquid, non-ionic alkaline surfactants, detergents, and emulsifiers, Water-based Alkali Detergent
Compatible Material
Brass, Copper, Magnesium, Aluminum, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc
Compatible Product Type
Ultrasonic Cleaners
Minimum pH Level
12 pH
VOC Content Weight
778.87 g/L
Product Form
Liquid
Maximum pH Level
10 pH
Description
Industrial Strength Cleaner, Container Size 1 gal, Product Form Liquid, Maximum pH Level 10 pH, Fragrance Butyl, Container Type Bottle, Product Type Industrial Strength Cleaner, Active Ingredients Blend of liquid, non-ionic alkaline surfactants, detergents, and emulsifiers, Water-based Alkali Detergent, Recommended Dilution 12 to 13 Percent Dilution, Compatible Product Type Ultrasonic Cleaners
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.