Shop BRANSON
See all product information
Create Account
Cleaner/Detergent, 32 oz, 13 pH, IS, PK12
- Mfr # 000-955-114
- Zoro # G2004865
product price:Â
$
226.99
/pk of 12, $18.92/ea
Free Shipping & Returns
Key Features
For Use With
Ultrasonics Cleaner
For Use On
Ultrasonic Cleaners
Inside Width
11"
Fragrance
Butyl
pH
8.00 to 10.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000-955-114
- Zoro #
- G2004865
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ultrasonics Cleaner
- Item
- Cleaner/Detergent
- For Use On
- Ultrasonic Cleaners
- Fragrance
- Butyl
- pH
- 8.00 to 10.00
- Case Quantity
- 1
- RTU Yield per Container
- 1.9 Gallons of 13% Solution
- Container Type
- Bottle
- Color
- Clear
- VOC Content
- 6.5
- Dilution Ratio
- 8 to 10%
- Recommended Dilution
- 12-13% Dilution
- Flash Point
- None
- Product Type
- Cleaner/Detergent
- Compatible Material
- Brass, Copper, Magnesium, Aluminum, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc
- Minimum pH Level
- 12 pH
- Compatible Product Type
- Ultrasonic Cleaners
- Maximum pH Level
- 13 pH
- Active Ingredients
- Blend of Liquid, Non-Ionic Alkaline Surfactants, Detergents, and Emulsifiers, Water-Based Alkali Detergent
- VOC Content Weight
- 778.87 g/L
- Product Form
- Liquid
- Series
- IS
- Wire Color
- Clear
Dimensions
- Inside Width
- 11"
- Inside Height
- 11"
- Inside Length
- 14-1/2"
- Size
- 32 oz
- Container Size
- 32 oz
Description
Cleaner/Detergent, Container Size 32 oz, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Butyl, Container Type Bottle, Product Type Cleaner/Detergent, Active Ingredients Blend of Liquid, Non-Ionic Alkaline Surfactants, Detergents, and Emulsifiers, Water-Based Alkali Detergent, Recommended Dilution 12-13 Percent Dilution, Compatible Product Type Ultrasonic Cleaners, Compatible Material Brass, Copper, Magnesium, Aluminum, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.