Shop LAMOTTE
See all product information
Create Account
Test Strips, 3 in L, 1/4 in W, PK50
- Mfr # 2997
- Zoro # G0378113
product price:Â
$
19.39
/pk of 50, $0.39/ea
Key Features
Testing Parameter
Alkalinity
Range
0/40/80/120/180 ppm
Type
Natural Waters
Length
3 in
Number of Tests
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2997
- Zoro #
- G0378113
- UPC #
- 637395431371
- Country of Origin
- United States
- Testing Parameter
- Alkalinity
- Range
- 0/40/80/120/180 ppm
- Type
- Natural Waters
- Number of Tests
- 50
- Includes
- Color Chart Label
- Item
- Test Strips
- Parameter Measurements Included
- 0 to 180 ppm Alkalinity
- Testing Parameter One
- Total Alkalinity
- Maximum Measurement One
- 180 ppm
- Test Detects For
- Alkalinity
- Test Form
- Strip
- Test Type
- Test Strips
- Minimum Measurement One
- 0 ppm
- Minimum Alkalinity Measurement
- 0 pH
- Maximum Alkalinity Measurement
- 180 pH
Dimensions
- Length
- 3 in
- Overall Width
- 1/4 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Description
Test Strips, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Total Alkalinity, Overall Width 1/4 in, Parameter Measurements Included 0 to 180 ppm Alkalinity, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Alkalinity, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.