Zoro Homepage

Support Rack, 5 x 4-1/2 x 0.8 in

  • Mfr # CPN-916-039

  • Zoro # G7030021


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/2 in
Material
Metal
Inside Length
5 in
Inside Height
4/5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPN-916-039
Zoro #
G7030021
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Inside Length
5 in
Inside Height
4/5 in
Length
5 in
Height
1/8 in
Inside Width
4 1/2 in
Width
4 1/2 in
Overall Length
5 in

Details

Item
Rack
Material
Metal
Case Quantity
1
For Use With
Ultrasonics Cleaner
Ultrasonic Accessory Type
Rack
Product Type
Rack
Compatible with Manufacturer Model Number
1800

Description

Rack, Ultrasonic Accessory Type Rack, Height 1/8 in, Length 5 in, Width 4 1/2 in, For Use With Ultrasonics Cleaner, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.