This item is Discontinued.

Branson Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. CPX-952-239R

Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (Discontinued)

  • Mfr # CPX-952-239R
  • Zoro # G5930251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPX-952-239R
Zoro #
G5930251
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
5 1/2 in
Tank Height
4 in
Tank Width
9 1/2 in
Manufacturers Warranty Length
2 yr
Overall Height
11 7/8 in
Overall Depth
12 in
Overall Width
13 1/4 in

Details

Tank Capacity
0.75 gal
Timer Style
Digital
Timer Range
0 to 99 min, Continuous Run
Item
Ultrasonic Cleaner with European Cord
Cleaning Mode
Degas, Sweep
Auto Shutoff
No
Heated
Yes
Includes Timer
Yes
Max. Temp.
69 Degrees C
Special Features
230V, Hi/Low Power, Sleep Mode
Type
CPX
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL
Tank Material
Stainless Steel
Includes
Cover
Display
Yes
Hz
40kHz
Timer
Yes
Voltage
230

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 0.75 gal, Tank Depth 5 1/2 in, Tank Height 4 in, Tank Width 9 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 12 in, Overall Height 11 7/8 in, Overall Width 13 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.