This item is Discontinued.

Branson Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. CPX-952-839R

Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (Discontinued)

  • Mfr # CPX-952-839R
  • Zoro # G5865203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPX-952-839R
Zoro #
G5865203
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
11 1/2 in
Tank Height
6 in
Tank Width
19 1/2 in
Overall Depth
18 1/4 in
Overall Width
23 1/2 in
Overall Height
15 3/8 in
Manufacturers Warranty Length
2 yr

Details

Tank Capacity
5.5 gal
Timer Style
Digital
Timer Range
0 to 99 min, Continuous Run
Cleaning Mode
Degas, Sweep
Item
Ultrasonic Cleaner with European Cord
Auto Shutoff
No
Heated
Yes
Includes Timer
Yes
Special Features
230V, Hi/Low Power, Sleep Mode
Display
Yes
Voltage
230
Hz
40kHz
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL
Tank Material
Stainless Steel
Timer
Yes
Max. Temp.
69 Degrees C
Includes
Cover
Type
CPX

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 5.5 gal, Tank Depth 11 1/2 in, Tank Height 6 in, Tank Width 19 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 18 1/4 in, Overall Height 15 3/8 in, Overall Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.