This item is Discontinued.

Branson Ultrasonic Cleaner, CPXH, 5.5 gal, 99 min. CPX-952-838R

Ultrasonic Cleaner, CPXH, 5.5 gal, 99 min. (Discontinued)

  • Mfr # CPX-952-838R
  • Zoro # G5888644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPX-952-838R
Zoro #
G5888644
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
11 1/2 in
Tank Height
6 in
Tank Width
19 1/2 in
Overall Width
23 1/2 in
Manufacturers Warranty Length
2 yr
Overall Depth
18 1/4 in
Overall Height
15 3/8 in

Details

Tank Capacity
5.5 gal
Timer Style
Digital
Timer Range
0 to 99 min, Continuous Run
Item
Ultrasonic Cleaner with European Cord
Cleaning Mode
Degas, Heat, Sweep
Auto Shutoff
Yes
Heated
Yes
Includes Timer
Yes
Special Features
120V, Hi/Low Power, Sleep Mode
Includes
Cover
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL
Voltage
230
Type
CPXH
Tank Material
Stainless Steel
Hz
40kHz
Max. Temp.
69 Degrees C
Display
Yes
Timer
Yes

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 5.5 gal, Tank Depth 11 1/2 in, Tank Height 6 in, Tank Width 19 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 18 1/4 in, Overall Height 15 3/8 in, Overall Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.