Ultrasonic Cleaner, Electric Type, 10 gal. (Discontinued)
- Mfr # CH1216Bund-G40K
- Zoro # G2755772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1216Bund-G40K
Zoro #
G2755772
UPC #
-
Country of Origin
Mexico
Dimensions
Tank Depth
17 5/8 in
Tank Height
16 in
Tank Width
20 in
Overall Height
16 in
Manufacturers Warranty Length
2 yr
Overall Depth
17 5/8 in
Overall Width
20 in
Details
Tank Capacity
10 gal
Timer Style
None
Timer Range
0 to 99 min, Continuous Run
Cleaning Mode
Sweep
Item
Ultrasonic Cleaner
Auto Shutoff
No
Heated
No
Includes Timer
No
Includes
Basket, Cover, Tank
Max. Temp.
76 Degrees C
Special Features
18 Elements Configuration, Automatic Tuning, Line/Load Regulation for Liquid Level Changes, Mildly Acidic or Neutral Aqueous Solutions, Tank Permits Use of Alkaline, Thermostatically Controlled Heat, True Variable Control
Hz
40kHz
Display
No
Tank Material
316L Stainless Steel
Standards
CSA
Description
Ultrasonic Cleaner, Tank Capacity 10 gal, Tank Depth 17 5/8 in, Tank Height 16 in, Tank Width 20 in, Timer Style None, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated No, Includes Timer No, Tank Material 316L Stainless Steel, Hz 40kHz, Max. Temp. 76 Degrees C, Overall Depth 17 5/8 in, Overall Height 16 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.