This item is Discontinued.

Branson Ultrasonic Cleaner, M, 1.5 gal, 60 min. CPX-952-336R

Ultrasonic Cleaner, M, 1.5 gal, 60 min. (Discontinued)

  • Mfr # CPX-952-336R
  • Zoro # G5950007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPX-952-336R
Zoro #
G5950007
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Depth
6 in
Tank Height
6 in
Tank Width
11 1/2 in
Overall Width
15 5/8 in
Manufacturers Warranty Length
2 yr
Overall Height
14 3/4 in
Overall Depth
12 1/2 in

Details

Tank Capacity
1.5 gal
Timer Style
Mechanical
Timer Range
0 to 99 min, Continuous Run
Cleaning Mode
Sweep
Item
Ultrasonic Cleaner with European Cord
Auto Shutoff
No
Heated
No
Includes Timer
Yes
Standards
CE, CSA, FCC, ISO14006, ISO9001, UL
Tank Material
Stainless Steel
Display
No
Voltage
230
Type
M
Special Features
Mechanical Timer, 230V
Max. Temp.
69 Degrees C
Timer
Yes
Hz
40kHz
Includes
Cover

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 1.5 gal, Tank Depth 6 in, Tank Height 6 in, Tank Width 11 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated No, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 12 1/2 in, Overall Height 14 3/4 in, Overall Width 15 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.