This item is Discontinued.

Brass Accents Brass Accents I08-P7550-605 6 x 16.5 in. Five Numeral Solid Brass Address Marker Plaque; Black I08-P7550-605

Brass Accents I08-P7550-605 6 x 16.5 in. Five Numeral Solid Brass Address Marker Plaque; Black (Discontinued)

  • Mfr # I08-P7550-605
  • Zoro # G003936082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I08-P7550-605
Zoro #
G003936082
UPC #
612520688264
Country of Origin
Unknown

Description

Address markers & numerals are made from solid brass material. Finished with a lifetime coating for lasting beauty. Numerals are pre-assembled on plaque. Concealed installation hardware is included, making it quick and easy to install. Enhances the overall appearance of any entryway.

Specifications
  • Color: Black
  • Frame & Numerals: Solid Brass
  • Origin: India
  • Dimension: 6" H x 16.5" W x 0.5" L
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.