This item is Discontinued.

Brass Accents Classic Steps Single Outlet, Number of Gangs: 1 Venetian Bronze Finish M02-S2510-613VB

Classic Steps Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (Discontinued)

  • Mfr # M02-S2510-613VB
  • Zoro # G6244666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M02-S2510-613VB
Zoro #
G6244666
UPC #
-
Country of Origin
United States

Dimensions

Size
4-15/16"H x 3"W

Details

Item
Classic Steps Single Outlet
Number of Gangs
1
Finish
Venetian Bronze

Description

CLASSIC STEPS SINGLE OUTLET VB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.