Shop BRASSCRAFT
See all product information
Create Account
1/2 in. FPT outlets X 3/8 in. MPT Brass Shut-Off Valve
- Mfr # CS40BX C1
- Zoro # G4574802
product price:
$
27.99
/ea
Key Features
Pipe Size
1/2 in
Height
1-3/16 in
Width
2-3/8 in
For Use With
For use with copper pipe
Length
8-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS40BX C1
- Zoro #
- G4574802
- UPC #
- 26613135717
- Country of Origin
- United States
- For Use With
- For use with copper pipe
- Finish
- Chrome
Dimensions
- Pipe Size
- 1/2 in
- Height
- 1-3/16 in
- Width
- 2-3/8 in
- Length
- 8-7/8 in
Description
BrassCraft 1/2 in. Nominal Sweat Inlet x 3/8 in. OD Compression Outlet Multi-Turn Angle Valve with 5 in. Sweat Extension Tube & Bell Escutcheon controls water flow to household plumbing fixtures faucets, toilets, dishwashers, icemakers, washing machines
- • 1-piece body construction
- • Oval-knurled handle for secure grip
- • Easy-to-Remove handle
- • Multi turn operation means water flow control with only a few turns of the handle.
- • Compatible with copper.
- • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115 degree F. For those applications use our KT series ball stops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.