1/2 in. MIP pc Brass Nipple 4 in. L
- Mfr # 113-08-4-CX D
- Zoro # G805272821
product price:
$
26.89
/ea
Key Features
Length
5.6250 in
Width
3.0000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113-08-4-CX D
- Zoro #
- G805272821
- UPC #
- 26613158457
- Country of Origin
- United States
Dimensions
- Length
- 5.6250 in
- Width
- 3.0000 in
Description
1/2-inch x 4-inch Chrome-plated for added durability Male pipe threads at both ends, to connect two female threaded galvanized steel pipes. Made from Chrome-plated steel for superior rust resistance.
- • Typically used in water and refrigeration systems
- • Fair resistance to vibration and pipe movement depending on conditions
- • Designed for low and medium pressure pipe line connections
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.