1/2 in. MIP X 1/2 in. MIP X 36 in. SS 5/8 in. O.D

  • Mfr # CSSC44-36P

  • Zoro # G310833692


product price:  $26.99
/ea

Key Features

Finish
Stainless steel; Stainless Steel
For Use With
Gas Connection
Depth (In.)
1 in
Width (In.)
9-1/4 in
Length
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSC44-36P
Zoro #
G310833692
UPC #
26613114224
Country of Origin
China

Dimensions

Depth (In.)
1 in
Width (In.)
9-1/4 in
Length
12-1/2 in

Details

Finish
Stainless steel; Stainless Steel
For Use With
Gas Connection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.